SKU:
VTP9923620D
MPN:
A1851360
£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The Heavy-Duty vehicle Stop is essential for maintaining organized and safe parking areas. Ideal for preventing poorly parked vehicles and marking the ends of parking spaces, it's a robust solution for both commercial and residential applications. This product is made from durable black recycled rubber, ensuring longevity and environmental friendliness. Its high-visibility yellow markings make it stand out, even in low light.
Features and Benefits
• Manufactured from black recycled rubber for durability and environmental considerations
• Black and yellow markings make the product stand out for maximum visibility
• Easy to install; designed to be bolted down with the supplied fixings
• Available as a Carstop (ideal for car park locations as a discreet but effective restriction) and a TruckStop for greater level of restriction for commercial and industrial applications
Attribute | Value |
---|---|
Brand | Vistaplan |
Colour | Black Yellow |
EAN | 5020370513608 |
ECLASS Code | 40020000 |
Height | 8cm |
Length | 100cm |
Material | Rubber |
Maximum Speed | 0mph |
MFR Part No. | A1851360 |
Pack Quantity | 1PCE |
Type | Vehicle Stop |
UNSPSC Code | 46161509 |
Weight | 7kg |
Width | 14cm |