£339.00
Ex VAT
£406.80
Inc VAT
7 Variations Available
Product Details
Product Specification
No need to buy a completely new spill kit, when you can simply replace the contents. Kits vary dependent on absorbency and are suited primarily for chemical spills.
Features and Benefits
Simple yet effective way of refilling your pre-existing spill kit
Available as kits of varying absorbency levels from 50 to 1000 litres depending on your needs
Typical Applications
Industrial
Automotive
Warehousing
Attribute | Value |
---|---|
Absorbent Capacity | 240L Per Kit |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardo18 x Hazardous Waste Disposal Bags and Ties 200 x Absorbent Pads |
MFR Part No. | C1200240 |
To Suit | 240ltr |
UNSPSC Code | 47131905 |