£1179.00
Ex VAT
£1414.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Keep spill kits topped up using Solent® S+ refills. Buy the contents for each refill bin size to stay within ISO compliance and keep your workplace safe.
Features and Benefits
Simple to choose and replace
Replenishments fulfill the spillage capacity of the original spill kit
All disposal bags are included in the refill package
Notes
Spill kit contents only. Blue bins and other storage containers not included
Attribute | Value |
---|---|
Absorbent Capacity | 1000L Per Kit |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 2 x Absorbent Rolls 400 x Absorbent Pads 60 x Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Booms 8 x Absorbent 3m Socks |
MFR Part No. | M1201000 |
To Suit | 1000ltr |
UNSPSC Code | 47131905 |