£72.99
Ex VAT
£87.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Replenish spill kits quickly and easily with Solent® refills. There's no need to buy another kit when you can simply reuse the original storage bin for a cost-effective solution.
Features and Benefits
All kits come equipped with a range of absorbents and disposal bags to match the litres required
Cost-effective to keep you ISO compliant
Available in a range of sizes to suit all workplace needs
Notes
Refill absorbents and disposal bags only. Storage bins and bags not included
Attribute | Value |
---|---|
Absorbent Capacity | 90L Per Kit |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 1 x Hazardous Waste Disposal Bags and Ties 48 x Absorbent Pads 8 x Absorbent 1.2m Socks |
To Suit | 90ltr |
UNSPSC Code | 47131905 |