Ecospill

1000LTR DROP FRONT BINMAINTENANCE SPILL KIT

SKU:

ECS7422824D

MPN:

M12401000

£1749.00

Ex VAT

£2098.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.


    1,000ltr Kit - Wheeled Drop Front Bin
    Kit contains:
    400 x Absorbent pads
    8 x Absorbent 3m socks
    16 x Absorbent pillows
    2 x Absorbent roll
    8 x Absorbent 3m booms
    1 x Hazard floor sign
    1 x Hazard waste tape
    60 x Hazardous waste disposal bags and ties
    1 x Wheeled drop front bin
    Tested to BS 7959
    Dimensions: 133x126x104cm


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    1000L

    Brand

    Ecospill

    ECLASS Code

    30010300

    Overall Depth

    104cm

    Overall Height

    133cm

    Overall Width

    126cm

    UNSPSC Code

    47131905