£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features:
Kit contains:
200 x Absorbent pads
20 x Absorbent 1.2m
8 x Absorbent 3m socks
16 x Absorbent pillows
1 x Hazard floor sign
1 x Hazard waste tape
18 x Hazardous waste disposal bags and ties
1 x Wheeled bin
Tested to BS 7959
Dimensions: 122x120x77cm
Benefits:
No need to buy complete new kit
Attribute | Value |
---|---|
Absorbent Capacity | 500L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m 8 x Absorbent 3m Socks |
Overall Depth | 77cm |
Overall Height | 122cm |
Overall Width | 120cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |