noscriptEcospill Chemical Spill Kit, 600L Absorbent Capacity Per Kit, 122 x 120 x 77cm, Wheeled Bin C1230600 | Cromwell Tools

Ecospill

Chemical Spill Kit, 600L Absorbent Capacity Per Kit, 122 x 120 x 77cm, Wheeled Bin

SKU:

ECS7422584T

MPN:

C1230600

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Chemical Spill Kit 4 Wheel PE Bin with Portable Bin is an essential tool for ensuring workplace safety in environments where chemical spills may occur. This robust spill kit is designed to handle a wide range of mild or aggressive chemicals, as well as oil-based liquids that may pose a hazard. With the convenience of four sturdy wheels and a portable bin, this spill kit can be easily transported to the location of a spill, ensuring a rapid response. Its versatility and quick absorbency make it an invaluable asset for any workplace where chemical or oil-based spills are a potential risk, helping to minimize hazards and protect both personnel and the environment.


    Features and Benefits
    • Offers a 600 or 1000 litre absorbency capacity depending on your choice
    • Suited for chemicals and colour coded yellow accordingly
    • Durability and longevity, ensuring a long-lasting and reliable spill response tool
    • Rapid containment and mitigation of spills, minimizing potential hazards and damage
    • Enhanced visibility during emergencies, ensuring quick access to spill response materials
    • All-in-one solution with necessary tools and materials for spill response, simplifying emergency situations


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    600L

    Application

    Chemical

    Brand

    Ecospill

    Colour

    Yellow

    ECLASS Code

    30010300

    MFR Part No.

    C1230600

    Overall Depth

    77cm

    Overall Height

    122cm

    Overall Width

    120cm

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905