SKU:
ECS7422584Q
MPN:
C1231000
£1329.00
Ex VAT
£1594.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Chemical Spill Kit 4 Wheel PE Bin with Portable Bin is an essential tool for ensuring workplace safety in environments where chemical spills may occur. This robust spill kit is designed to handle a wide range of mild or aggressive chemicals, as well as oil-based liquids that may pose a hazard. With the convenience of four sturdy wheels and a portable bin, this spill kit can be easily transported to the location of a spill, ensuring a rapid response. Its versatility and quick absorbency make it an invaluable asset for any workplace where chemical or oil-based spills are a potential risk, helping to minimize hazards and protect both personnel and the environment.
Features and Benefits
• Offers a 600 or 1000 litre absorbency capacity depending on your choice
• Suited for chemicals and colour coded yellow accordingly
• Durability and longevity, ensuring a long-lasting and reliable spill response tool
• Rapid containment and mitigation of spills, minimizing potential hazards and damage
• Enhanced visibility during emergencies, ensuring quick access to spill response materials
• All-in-one solution with necessary tools and materials for spill response, simplifying emergency situations
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Chemical |
Brand | Ecospill |
Colour | Yellow |
ECLASS Code | 30010300 |
MFR Part No. | C1231000 |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |