£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Featuring various absorbent pads, socks and pillows as well as disposal bags, this chemical spill kit is ideal for spillages of up to 12o litres. The product comes complete in a two wheeled plastic bin for the disposal of your used absorbent products in the event of a chemical spill.
Features and Benefits
Supplied in a robust plastic two wheeled bin to make light work of storing, transporting and eventually disposing of your spill kit in the event of a spillage
Contains a multitude of absorbent paraphernalia to ensure you are prepared in the event of a chemical spill
Possesses a total absorbency capacity of 120 litres to effectively clean up any chemical spills
Contents
75 x Absorbent pads
9 x Absorbent 1.2m socks
6 x Absorbent pillows
10 x Hazardous waste disposal bags and tie
1 x Wheeled bin
Standards
Tested to BS 7959
Typical Applications
Warehousing
Automotive
Industrial
Workshops
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Disposal Bags and Tie 1 x Wheeled Bin 6 x Absorbent Pillows 75 x Absorbent Pads 9 x Absorbent 1.2m Socks |
MFR Part No. | C1220120 |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 120kg |