SKU:
ECS7422530D
MPN:
C1280022
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in clear PVC waterproof holdall with a zip fastening. These spill kits are ideal in a chemical application for a vehicle or ADR kit.
Features and Benefits
• 22 litre absorbency capacity for suitable clean up of your spill
• Suited for chemical spills and colour coded yellow accordingly
• Supplied in a convenient bag for ease of storage
• Transparent window on the bag allows you to see when your stock is depleted
Contents
• 17 x Pads
• 1 x Sock
• 1 x Hazardous Waste Disposal Bag & Tie
Standards
• Tested to BS 7959-2:2000
Attribute | Value |
---|---|
Absorbent Capacity | 22L |
Application | Chemical |
Brand | Ecospill |
Colour | Yellow |
ECLASS Code | 30010300 |
Includes | 25 x Absorbent Pads |
MFR Part No. | C1280022 |
Overall Depth | 18cm |
Overall Height | 28cm |
Overall Width | 30cm |
Standards Met | BS 7959-1:2009 BS 7959-2:2000 |
Supplied In | Bag |
UNSPSC Code | 47131905 |