£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
25L Chemical Caddy Bin, great for easy storage and don't take up a lot room.
Features:
Kit contains:
15 x Absorbent pads
1 x Absorbent 1.2m sock
2 x Absorbent pillows
4 x Hazardous waste disposal bags and ties
1 x Caddy bin
Tested to BS 7959
Dimensions: 43x26x27cm
Benefits:
Everything you need to respond to spillage
Refill kits available
Attribute | Value |
---|---|
Absorbent Capacity | 25L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | C1460025 |
Overall Depth | 27cm |
Overall Height | 43cm |
Overall Width | 26cm |
Standards Met | BS 7959-1:2005 |
Supplied In | Bin |
UNSPSC Code | 47131905 |
Weight | 25kg |