£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.
35ltr Kit -Cube Bag
Kit contains:
15 x Absorbent pads
2 x Absorbent 3.0m socks
1 x Hazardous waste disposal bags and tie
1 x Cube bag
Tested to BS 7959
Dimensions: 33x35x19cm
Attribute | Value |
---|---|
Absorbent Capacity | 35L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Disposal Bags and Tie 2 x Absorbent 3m Socks |
MFR Part No. | C1465040 |
Overall Depth | 19cm |
Overall Height | 33cm |
Overall Width | 35cm |
Standards Met | BS 7959-1:2004 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 35kg |