£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
A chemical response kit with a circular bin, this chemical spill kit has an absorbency of 90 litres and is ideal for workplaces where chemical spills can be a hazard. Complete with a variety of absorbent products all supplied in a circular bin.
Features and Benefits
Possesses an absorbency capacity of 90 litres for smaller or less hazardous workplaces
Comprehensive set ensures that in the event of a spill, you are prepared
Supplied with a circular stand alone bin for storage, transportation and eventual disposal of your spill kit in the event of a spillage
Contents
48 x Absorbent pads
8 x Absorbent 1.2m socks
1 x 1kg ready drum compound plug
1 x Hazardous waste disposal bags and tie
1 x PE Circular bin
Typical Applications
Automotive
Workshops
Warehousing
Industrial
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 90L |
Application | Chemical |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 1 x 1kg Drum Plug Seal Compound 1 x Hazardous Waste Disposal Bags and Tie 1 x PE Circular Bin 48 x Absorbent Pads 8 x Absorbent 1.2m socks |
MFR Part No. | C1270090 |
Overall Depth | 55cm |
Overall Height | 72cm |
Overall Width | 55cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Circular Bin |
UNSPSC Code | 47131905 |