£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
This kit comes supplied in a strong, waterproof, two wheeled plastic bin.
Spill Kit Contents - 150 x Absorbent Pads, 6 x Absorbent Socks (1.2m), 10 x Absorbent Pillows, 1 x Floor Sign, 1 x Hazard Tape, 18 x Disposal Bags, 18 x Cable Ties
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent Pillows 150 x Absorbent Pads 18 x Cable Ties 18 x Disposal Bags 1 x Floor Sign 1 x Hazard Tape 6 x Absorbent 1.2m Socks |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |