Ecospill

CONTRACTOR KIT - OIL-ONLY 15LTR CLIP TOP BAG

SKU:

ECS7424383Y

MPN:

HCOK0015

£10.99

Ex VAT

£13.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This kit comes supplied in a strong, waterproof clip top bag.


    Features:


    Spill Kit Contents - 10 x Absorbent Pads, 1 x Absorbent Sock (1.2m), 1 x Disposal Bag, 1 x Cable Tie


    Benefits:


    -A total 'one stop' package for a quick and effective
    response to spillages


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    15L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Cable Tie 1 x Disposal Bag

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905