Ecospill

CONTRACTOR KIT - OIL-ONLY 30LTR CLIP TOP BAG

SKU:

ECS7424384A

MPN:

HCOK0030

£21.79

Ex VAT

£26.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This chemical spill response kit holds an impressive 30 that is suitable for oil. It contains everything required to absorb oil spills up to 30L and is supplied in a sturdy waterproof vinyl bag with a clip top handle for ease of use.


    Features and benefits
    Strong, waterproof vinyl bag with clip top for ease of carrying
    Contains everything requires to mop up an impressive 30L of oil
    Contains
    20 x Absorbent Pads
    2 x Absorbent Socks (1.2m)
    2 x Disposal Bags
    2 x Cable Ties


    Typical Applications
    Industrial
    Construction
    Food industry


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    30L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    20 x Absorbent Pads 2 x Absorbent Socks 2 x Cable Ties 2 x Disposal Bags

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905