£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
Everything you need to deal with spillage in a cylindrical bin.
Features:
-Packed in a cylindrical bin with a clip top lid
Attribute | Value |
---|---|
Absorbent Capacity | 90L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Cable Ties 10 x Disposal Bags 1 x Hazard Tape 1 x Ready Mixed Clay 48 x Absorbent Pads 8 x Absorbent Socks (1.2m) |
Standards Met | BS 7959-1:2009 |
Supplied In | Circular Bin |
UNSPSC Code | 47131905 |