SKU:
RCP9075826F
MPN:
FG425200YEL
£29.49
Ex VAT
£35.39
Inc VAT
3 Variations Available
Product Details
Product Specification
The Rubbermaid Commercial Over-The-Spill Pad Kit is an effective way to deal with spills.
Features and Benefits
• Absorbent capacity of 0.45 litres per pad, for quick and minimal spills
• Designed for maintenance spills
• Dispensing station mounts on flat surfaces
• Slip-resistant pads quickly cover spills and alert pedestrians
• Each yellow pad is coded with universal caution symbol and "Caution Wet Floor" message in English and Spanish
• Durable corrugated plastic construction
• Quick reference usage drawing
• Refillable dispenser
• Tear-off pads are constructed of melt-blown polypropylene for added strength and absorbency
Contents
• 1 x Pad Dispenser
• 25 x Large Pads and Fasteners
Attribute | Value |
---|---|
Absorbent Capacity | 0.45L |
Application | Maintenance |
Brand | Rubbermaid |
Colour | Yellow |
EAN | 0086876162493 |
ECLASS Code | 30010300 |
MFR Part No. | FG425200YEL |
Overall Width | 28cm |
Supplied In | Box |
UNSPSC Code | 47131905 |