SKU:
ECS7425680L
MPN:
M1231000
£1329.00
Ex VAT
£1594.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Maintenance Spill Kit 4-Wheel PE Bin is a highly efficient and portable solution for addressing spills and leaks in industrial and maintenance settings. This robust kit features a durable polyethylene bin with four sturdy wheels, making it easy to transport to spill-prone areas. Inside the bin, you'll find a comprehensive assortment of spill containment and cleanup materials, including absorbent pads, socks, booms, gloves, goggles, and disposal bags. Whether you're dealing with oil, chemicals, or other hazardous substances, this spill kit provides all the essential tools for a rapid and effective response. Its mobility and comprehensive contents make it an indispensable asset for maintaining a safe and clean work environment while complying with environmental regulations.
Features and Benefits
• Available with either a 600 or 1000 litre absorbency capacity depending on your selection
• Suitable for maintenance spill types and colour coded grey accordingly
• The four-wheel design enables quick deployment to spill locations, minimizing the potential for environmental damage and workplace hazards
• Suitable for various spill types, including oil, chemicals, and other hazardous substances, making it a versatile solution for different industries
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Maintenance |
Brand | Ecospill |
Colour | Grey Yellow |
ECLASS Code | 30010300 |
MFR Part No. | M1231000 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |