SKU:
SOL7420715R
MPN:
SOL-742-0715R
£1619.00
Ex VAT
£1942.80
Inc VAT
Product Details
Product Specification
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features and Benefits
• 1000 litre absorbency capacity for effective clean up of large spills
• Suited for maintenance spills and colour coded grey accordingly
• Supplied in a large drop front bin for ease of storage and disposal after use
Contents
• 400 x Absorbent pads
• 8 x Absorbent 3m socks
• 16 x Absorbent pillows
• 2 x Absorbent roll
• 8 x Absorbent 3m booms
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 60 x Hazardous waste disposal bags and ties
• 1 x Wheeled drop front bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Drop Front Bin 2 x Absorbent Rolls 400 x Absorbent Pads 60 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Booms 8 x Absorbent 3m Socks |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |