SKU:
ECS7425678Y
MPN:
M1220120
£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
For quick and easy access in an emergency, this general-purpose spill kit is on hand to contain and absorb hazardous spills.
Features and Benefits
Easy to transport to the spillage area in the 120L wheeled bin
Highly accessible in the case of an emergency
Clearly labelled for easy identification
Refills readily available
Typical Applications
Warehousing
Industrial
Workshops
Contents
75 x Absorbent pads
9 x Absorbent 1.2m socks
6 x Absorbent pillows
10 x Hazardous waste disposal bags and ties
1 x 120L wheeled bin
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x 120L Wheeled Bin 6 x Absorbent Pillows 75 x Absorbent Pads 9 x Absorbent 1.2m Socks |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 120kg |