noscriptSolent Spill Control Maintenance Spill Kit, 50L Absorbent Capacity Per Kit, 58 x 71 x 15cm, Bag SOL-742-2600A | Cromwell Tools

Solent Spill Control

Maintenance Spill Kit, 50L Absorbent Capacity Per Kit, 58 x 71 x 15cm, Bag

SKU:

SOL7422600A

MPN:

SOL-742-2600A

£74.99

Ex VAT

£89.99

Inc VAT

OUT OF STOCK

    Product Details

    A general-purpose spill kit in a vinyl holdall. Made from sustainable materials, the product is suited to most kinds of spills except those from aggressive chemicals.


    Features and Benefits
    • Possess an absorbent capacity of 50 litres
    • Suited for maintenance spills and colour coded grey accordingly
    • Supplied in a vinyl holdall bag for ease of transportation and storage
    • Comprehensive spill kit is easy to maintain and stock up when needed


    Contents
    • 30 x absorbent pads
    • 3 x absorbent 1.2m socks
    • 8 x absorbent pillows
    • 10 x hazardous waste disposal bags and ties


    Standards
    • Class A
    • BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L

    Application

    Maintenance

    Brand

    Solent Spill Control

    Colour

    Blue/Grey

    ECLASS Code

    30010300

    Includes

    10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Vinyl Holdall 30 x Absorbent Pads 3 x Absorbent 1.2m Socks 8 x Absorbent Pillows

    MFR Part No.

    M1880050

    Overall Depth

    15cm

    Overall Height

    58cm

    Overall Width

    71cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905