noscriptSolent Spill Control Maintenance Spill Kit, 90L Absorbent Capacity Per Kit, 72 x 55 x 55cm, Bin SOL-742-0700A | Cromwell Tools

Solent Spill Control

Maintenance Spill Kit, 90L Absorbent Capacity Per Kit, 72 x 55 x 55cm, Bin

SKU:

SOL7420700A

MPN:

SOL-742-0700A

£94.49

Ex VAT

£113.39

Inc VAT

IN STOCK (15)

    Product Details

    Solent Plus™ spill kits are the cost-effective answer to on-hand spill kits required in an emergency. This spill response kit contains sufficient absorbents to handle a 90L spill with ease.


    Features and Benefits
    • 90 litre absorbency capacity to effectively clean up spills
    • Suited for maintenance spills and colour coded grey accordingly
    • Clearly labelled for easy identification in an emergency
    • Easy to store for quick access
    • Mobile containment for easy transport to the spill location


    Contents
    • 48 x Absorbent pads
    • 8 x Absorbent 1.2m socks
    • 1 x 1kg ready drum compound plug
    • 1 x Hazardous waste disposal bags and ties
    • 1 x PE Circular bin


    Standards
    • Tested to BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    90L

    Application

    Maintenance

    Brand

    Solent Spill Control

    Colour

    Blue/Grey

    ECLASS Code

    30010300

    Includes

    1 x 1kg Drum Plug Seal Compound 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x PE Circular Bin 48 x Absorbent Pads 8 x Absorbent 1.2m Socks

    Overall Depth

    55cm

    Overall Height

    72cm

    Overall Width

    55cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bin

    UNSPSC Code

    47131905