£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Solent Plusâ„¢ spill kits are the cost-effective answer to on-hand spill kits required in an emergency. This spill response kit contains sufficient absorbents to handle a 90L spill with ease.
Features and Benefits
Clearly labelled for easy identification in an emergency
Easy to store for quick access
Mobile containment for easy transport to the spill location
Contents
48 x Absorbent pads
8 x Absorbent 1.2m socks
1 x 1kg ready drum compound plug
1 x Hazardous waste disposal bags and ties
1 x PE Circular bin
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 90L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 1 x 1kg Drum Plug Seal Compound 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x PE Circular Bin 48 x Absorbent Pads 8 x Absorbent 1.2m Socks |
Overall Depth | 55cm |
Overall Height | 72cm |
Overall Width | 55cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Small Bin |
UNSPSC Code | 47131905 |