SKU:
SOL7424905A
MPN:
SOL-742-4905A
£999.00
Ex VAT
£1198.80
Inc VAT
Product Details
Product Specification
Product Documents
Everything you need to deal with spillage in one place. A simple yet effective system for storing, dispensing and managing a variety of absorbents.
Features and Benefits
• Possesses a total absorbency of 260 litres for ample capacity in the event of a spill
• Robust steel cabinet is the ideal place to store your spill combatting products; steel is resistant to chemicals, oils and maintenance liquids
• Suited for maintenance type spills and colour coded grey for ease of identification
• Comprehensive spill kit ensures that you have all you need to combat a spill in one place
• Cabinet can be ideally placed around the workplace to suit your specific needs
• Unstocked cabinet available
Contents
• 1 x Absorbent roll (50cm x 40cm)
• 100 x Absorbent pads
• 20 x Absorbent socks
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Brand | Solent Spill Control |
EAN | 5036140391369 |
ECLASS Code | 30010300 |
MFR Part No. | M1451458 |
UNSPSC Code | 47131905 |