Ecospill

OIL ONLY TOOLBOX KIT 60LTR

SKU:

ECS7422853R

MPN:

H1270060

Cromwell Logo

£124.00

Ex VAT

£148.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This toolbox kit is ideal for acting quick when spills happen in the workplace as the strong, wheeled box makes this easy to manoeuvre and store. The kit contains polypropylene absorbents specially designed for dealing with oil spills, and a half water wick which features a super absorbent strip containing high levels of SAP (super absorbent polymer).


    Features and Benefits
    • Absorbs up to 60L of hydrocarbon derivatives
    • For use with oil and other hydrocarbon derivatives only
    • Avoid using on water containing soap or detergent as the product will sink
    • Ideal for outdoor spillages as they float on water, even when saturated with oil
    • Polypropylene oil-only absorbents can absorb up to 25 times their own weight in liquid
    • Works to swiftly remove potentially hazardous spills and slip-hazards


    Contents
    10 oil pads
    two oil pillows
    two oil socks (7.5cm x 1.2m)
    one water wick (50ft)
    four hazardous waste bags and ties
    and an instruction sheet


    Product Specification
    Attribute
    Value

    Brand

    Ecospill

    ECLASS Code

    30010300

    UNSPSC Code

    47131905