noscriptSolent Spill Control Oil Spill Kit, 10L Absorbent Capacity Per Kit, 39 x 46 x 12cm, Bag SOL-742-1620C | Cromwell Tools

Solent Spill Control

Oil Spill Kit, 10L Absorbent Capacity Per Kit, 39 x 46 x 12cm, Bag

SKU:

SOL7421620C

MPN:

SOL-742-1620C

£45.49

Ex VAT

£54.59

Inc VAT

OUT OF STOCK

    Product Details

    Ideal for use anywhere where small incidental spills and leaks could occur.


    Features and Benefits
    • 10 litre absorbency capacity for effective clean up of smaller spills
    • Suited for oil spills and colour coded white accordingly
    • Supplied in a vinyl holdall for easy transportation and storage


    Contents
    • 10 x Absorbent pads
    • 1 x Absorbent 1.2m sock
    • 1 x 1kg Putty Seal pre-mixed drum plug mix
    • 2 x Hazardous waste disposal bags and ties
    • 1 x Vinyl holdall


    Standards
    • Tested to BS 7959.


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    10L

    Application

    Oil

    Brand

    Solent Spill Control

    Colour

    Blue/White

    EAN

    5036140390867

    ECLASS Code

    30010300

    Includes

    10 x Absorbent Pads 1 x 1kg Putty Drum Seal Mix 1 x Absorbent 1.2m Sock 1 x Vinyl Holdall 2 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    Overall Depth

    12cm

    Overall Height

    39cm

    Overall Width

    46cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    10kg