£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
For quick response times to spillages in the workplace, this convenient spill kit contains everything you need to clean up and dispose of a 20-litre oil spill.
Features and Benefits
Located easily thanks to the clearly labelled holdall
Zip closure on the holdall allows for secure storage
Bag shoulder strap hangs easily for storage and ensures easy transport
Contents
13 x absorbent pads
2 x absorbent 1.2m socks
4 x hazardous waste disposal bags and ties
Standards
BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 20L |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | H1280020 |
Overall Depth | 21cm |
Overall Height | 56cm |
Overall Width | 22cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 20kg |