SKU:
SOL7422660K
MPN:
SOL-742-2660K
£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
A general-purpose spill kit in a mobile wheeled bin. The product is not suited for use on aggressive chemicals, designed specifically for oil spills only.
Features and Benefits
• Possesses a total spill absorbency of 240 litres
• Suited for oil spills and colour coded white accordingly
• The kit is easy to store and can be placed in the area best suited to your workspace
• Ideal for warehouses, factories and workshops
• Everything you need to deal with a spill in a wheelie bin
Contents
• 100 x absorbent pads
• 20 x absorbent 1.2m socks
• 1 x floor sign
• 10 x disposal bags and ties
• 1 x wheelie bin
Standards
• Class A
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 100 x Absorbent Pads 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1x Floor Sign 1 x Wheeled Bin 20 x Absorbent 1.2m Socks |
MFR Part No. | H1820250 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |