SKU:
SOL7424906B
MPN:
SOL-742-4906B
£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
Absorbent dispensing units ensure that absorbents are always readily available by providing a simple yet effective system for storing, dispensing and managing a variety of absorbent format.
Features and Benefits
• Possesses a total absorbency of 260 litres for ample absorbent capacity in the event of a spill
• Suited for oil based spills and colour coded white accordingly for ease
• Spill dispensing units have the added advantage of ensuring that emergency spill kits are not robbed and therefore depleted of product
• Supplied in a steel cabinet for ease of organisation and access when needed
• Comprehensive and effective way of ensuring you are prepared for a potential oil spill in the workplace
Contents
• 1 x Absorbent roll (50cm x 40cm)
• 100 x Absorbent pads
• 20 x Absorbent socks
Attribute | Value |
---|---|
Absorbent Capacity | 260L |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140391376 |
ECLASS Code | 30010300 |
Includes | 100 x Absorbent Pads 1 x Absorbent Roll 20 x Absorbent Socks |
MFR Part No. | H1451458 |
Supplied In | Cabinet |
UNSPSC Code | 47131905 |