£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
In addition to daily - use absorbents, there is often a requirement in the work-place for a larger volume of absorbent material to be held in one location for use in an emergency - a spill response kit. This may be small, capable of absorbing up to 7 litres - or large, with an absorption capacity of 1000 litres or more. Whatever the size, the same basic requirements will apply. The container that the absorbents are packed in needs to be durable - and readily visible.
The absorbents need to be capable of coping with any liquid that might be spilt in the area the kit?s intended for - not just the predominant fluid, a generous supply of easily identifiable disposal bags to put used absorbents in is supplied as well.
Features and Benefits
• Boasts an 80 litre absorbent capacity for ample absorbency
• Suited for oil-only spills, and colour coded white for ease of identification
• Supplied in a circular bin for ease of storage and transportation in the event of a spill
Attribute | Value |
---|---|
Absorbent Capacity | 80L |
Application | Oil |
Brand | Lubetech |
Colour | Yellow/White |
ECLASS Code | 30010300 |
Supplied In | Circular Bin |
UNSPSC Code | 47131905 |