£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
A quick and convenient, all in one spill kit with fast acting absorbent and caution sign.
Features:
-Contains: dustpan & brush, hazardous waste disposal bag, gloves, 5ltr absorbent granules.
Benefits:
Ideal for use in supermarkets, highway maintenance, garages, laboratories, hospitals or anywhere a liquid spill has occurred on land.
It will absorb oil, diesel, petrol, acids (not hydrofluoric acid), alkalis, paints, polymers, solvents, pesticides, herbicides, beverages, kitchen spills, human and animal wastes, blood, vomit, urine and many more liquids and semiliquids. Just pour onto spill, brush in and sweep up.
Attribute | Value |
---|---|
Absorbent Capacity | 5L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 1 x 5L Absorbent Granules 1 x Dustpan & Brush 1 x Gloves 1 x Hazardous Waste Disposal Bag |
MFR Part No. | U3090050 |
Overall Height | 62.5cm |
Supplied In | Bag |
UNSPSC Code | 47131905 |