SKU:
SOL7420710J
MPN:
SOL-742-0710J
£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features and Benefits
• 500 litre absorbency capacity for effective clean up of large spills
• Suited for maintenance applications and colour coded grey accordingly
• Supplied in a large wheelie bin for easy storage and disposal when used
Kit contains:
• 200 x Absorbent pads
• 20 x Absorbent 1.2m
• 8 x Absorbent 3m socks
• 16 x Absorbent pillows
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 18 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 500L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Bin 200 x Absorbent Pads 20 x Absorbent 1.2m 8 x Absorbent 3m Socks |
Overall Depth | 77cm |
Overall Height | 122cm |
Overall Width | 120cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |