Ecospill

S+SPILL KIT - CHEMICAL 15LTR CLIP TOP BAG

SKU:

ECS7422525G

MPN:

C1290015

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This chemical spill kit contains everything required for quick spill clean up. Conveniently stored in a resealable carry bag, this spill kit tackles acids, alkalis, solvents, coolants and oil spills.


    Features and Benefits
    Flexible absorbents can be placed into tight or angled spaces
    Absorbs and retains liquids for easy clean up
    All-in-one spill kit for rapid response times
    Clip-top bag enables convenient storage
    Clearly labelled kit for easy identification


    Contents
    10 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x Hazardous waste disposal bag and tie
    1 x Clip top carrier


    Standards
    BS 7959


    Warnings
    Dispose of used absorbents in compliance with the absorbed liquid destruction regulation


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    15L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier 1 x Hazardous Waste Disposal Bags and Tie

    Overall Depth

    54cm

    Overall Height

    59cm

    Overall Width

    70cm

    Standards Met

    BS 7959-1:2006

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    15kg