Ecospill

S+SPILL KIT - CHEMICAL 20LTR HOLDALL

SKU:

ECS7422525V

MPN:

C1280020

£55.99

Ex VAT

£67.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A complete spill kit in a Vynil holdall.


    Features:


    Absorbent capacity: 20L
    Dimensions (HxWxD): 22 x 56 x 21cm
    Easy to store
    BS 7959


    Kit contains:
    13x absorbent pads
    2x absorbent 1.2m socks
    4x hazardous waste disposal bag and tie


    Benefits:


    Everything you need to deal with spillage in a convenient holdall


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    20L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    C1280020

    Overall Depth

    21cm

    Overall Height

    22cm

    Overall Width

    56cm

    Standards Met

    BS 7959-1:2007

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    20kg