Ecospill

S+SPILL KIT - CHEMICAL 240LTR WHEELED BIN

SKU:

ECS7422528J

MPN:

C1220240

£417.00

Ex VAT

£500.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Supplied in a durable plastic wheeled bin, this 240 litre chemical spill kit is ideal for use in workplaces where chemical spills could pose a threat, such as workshops, automotive garages. Complete with absorbent pads, socks and pillows as well as disposal bags, the kit is simple yet effective at cleaning up chemical spills.


    Features and Benefits
    Contains a variety of absorbent products to efficiently clear up any chemical spills that occur
    Supplied in a robust, waterproof two wheeled bin for ease of storage, transportation and eventual disposal in the event of a chemical spill
    Possesses various absorbent products that equate to 240 litres of absorbency to effectively clean up chemical spills


    Contents
    200 x Absorbent pads
    10 x Absorbent 1.2m socks
    10 x Absorbent pillows
    18 x Hazardous waste disposal bags and ties
    1 x Wheeled bin


    Typical Applications
    Automotive
    Industrial
    Workshops
    Warehousing


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    240L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads

    MFR Part No.

    C1220240

    Overall Depth

    74cm

    Overall Height

    106cm

    Overall Width

    60cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905

    Weight

    240kg