Ecospill

S+SPILL KIT - CHEMICAL 50LTR HOLDALL

SKU:

ECS7422525W

MPN:

C1280050

£97.99

Ex VAT

£117.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This chemical spill response kit is designed for use in spills of up to 50 litres, supplied in a vinyl holdall bag, the kit is ideal for use both indoors and outdoors, with an easy carry strap. Supplied with absorbency pads, pillows, and socks, the product is suited for smaller chemical spills.


    Features and Benefits
    Complete with an array of absorbent pads, socks, and pillows for a comprehensive kit
    Possesses a 50 litre absorbency capacity making it ideal for smaller or more contained chemical spills
    Supplied in a vinyl holdall with a carrying strap for ease of transportation to the site of the spill


    Contents
    35 x Absorbent pads
    3 x Absorbent 1.2m socks
    2 x Absorbent pillows
    5 x Hazardous waste disposal bags and ties
    1 x Vinyl holdall


    Typical Applications
    Industrial
    Warehousing
    Workshops
    Automotive


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L

    Application

    Chemical

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    C1280050

    Overall Depth

    15cm

    Overall Height

    58cm

    Overall Width

    71cm

    Standards Met

    BS 7959-1:2008

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    50kg