Ecospill

S+SPILL KIT - MAINTENANCE 10LTR HOLDALL

SKU:

ECS7422823B

MPN:

M1280010

£48.79

Ex VAT

£58.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement.


    Features:


    Kit contains:


    10 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x 1kg Putty seal pre-mixed drum plug mix
    2 x Hazardous waste disposal bags and ties
    1 x Vinyl holdall
    Tested to BS 7959


    Benefits:


    -Absorbs oils, fuels, solvents, cutting fluids, mild acids, milk alkalis, water etc.
    -Holdall to keep contents together


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    10L

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent Pads 1 x 1kg Putty Drum Seal Compound 1 x Absorbent 1.2m Sock 1 x Vinyl Holdall 2 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    M1280010

    Overall Depth

    12cm

    Overall Height

    39cm

    Overall Width

    46cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    10kg