Ecospill

S+SPILL KIT - MAINTENANCE 15LTR CLIP TOP BAG

SKU:

ECS7425677J

MPN:

M1290015

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This general-purpose spill kit contains the basic spill containment and clean-up items required for smaller spills.


    Features and Benefits
    Easy to store with a handle for hanging if required
    Easy access clip-top bag for use in emergencies


    Contents
    12 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x Hazardous waste disposal bags and ties
    1 x Clip top carrier bag


    Standards
    BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    15L

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    12 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    M1290015

    Overall Depth

    54cm

    Overall Height

    59cm

    Overall Width

    70cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    15kg