Ecospill

S+SPILL KIT - MAINTENANCE 20LTR HOLDALL

SKU:

ECS7422823C

MPN:

M1280020

£48.79

Ex VAT

£58.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    20L Chemical spill response kit supplied in a vinyl holdall
    bag great for indoor and outdoor use with easy carry strap.


    Features:


    Absorbent capacity: 20L
    Dimensions (HxWxD): 56 x 22 x 21cm
    Easy to store
    BS 7959


    Kit contains:
    13x absorbent pads
    2x absorbent 1.2m socks
    4x hazardous waste disposal bags and ties


    Features:


    A general-purpose spill kit in a Vinyl holdall


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    20L

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    M1280020

    Overall Depth

    21cm

    Overall Height

    56cm

    Overall Width

    22cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    20kg