£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
A total 'one stop' package for a quick and effective response to spillages. 240L Maintenance spill response kit comes supplied in a strong, waterproof, two-wheeled plastic bin.
Features and Benefits
Easy storage and access in the case of emergencies
Clearly labelled and easy to identify
Contains a range of absorbent types to suit all spills
Contents
150 x Premier 50cm x 40cm Pads
4 x Premier 1.2m Socks 10 x 38cm
x 23cm Pillows, 1 x Floor Sign, 1 x
hazard tape, 18 waste bags & ties
Standards
BS7959
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads |
MFR Part No. | M1220240 |
Overall Depth | 74cm |
Overall Height | 106cm |
Overall Width | 60cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 240kg |