£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
A general-purpose spill kit in a cube bag.
Features:
Kit contains:
15 x Absorbent pads
2 x Absorbent 3.0m socks
1 x Hazardous waste disposal bags and ties
1 x Cube bag
Tested to BS 7959
Dimensions: 35x33x19cm
Attribute | Value |
---|---|
Absorbent Capacity | 35L |
Application | Maintenance |
Brand | Ecospill |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 2 x Absorbent 3.0m socks |
MFR Part No. | M1460035 |
Overall Depth | 19cm |
Overall Height | 35cm |
Overall Width | 33cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 35kg |