Ecospill

S+SPILL KIT - MAINTENANCE 50LTRHOLDHALL

SKU:

ECS7422823D

MPN:

M1280050

£84.99

Ex VAT

£101.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.


    Features and Benefits
    Easy storage capacity with handle for hanging if required
    Reflective strip on the holdall for visibility requirements
    Clearly labelled bag for quick identification in emergencies


    Contents
    35 x Absorbent pads
    3 x Absorbent 1.2m socks
    2 x Absorbent pillows
    5 x Hazardous waste disposal bags and ties
    1 x Vinyl holdall


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    M1280050

    Overall Depth

    15cm

    Overall Height

    58cm

    Overall Width

    71cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    50kg