Ecospill

S+SPILL KIT - OIL-ONLY 10LTR HOLDALL

SKU:

ECS7422853B

MPN:

H1280010

£48.79

Ex VAT

£58.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for use anywhere where small incidental spills and leaks could occur.


    Features:


    Kit contains:
    10 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x 1kg Putty Seal pre-mixed drum plug mix
    2 x Hazardous waste disposal bags and ties
    1 x Vinyl holdall
    Tested to BS 7959.
    Dimensions: 39 x 46 x 12cm


    Benefits:


    Everything you need for spillage in a convenient holdall


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    10L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent Pads 1 x 1kg Putty Drum Seal Compound 1 x Absorbent 1.2m Sock 1 x Vinyl Holdall 2 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    Overall Depth

    12cm

    Overall Height

    39cm

    Overall Width

    46cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    10kg