Ecospill

S+SPILL KIT - OIL-ONLY 120LTR WHEELED BIN

SKU:

ECS7424387D

MPN:

H1220120

£189.00

Ex VAT

£226.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Delivering on excellent storage and easy transport, this oil-only response kit gives everything you need to efficiently clean up and dispose of a 120-litre oil spillage.


    Features and Benefits
    Clearly marked for easy identification
    Convenient storage for use when needed
    Wheeled bin with handle makes for easy transport to the spill site


    Contents
    75 x Absorbent pads (1.0ltr/pad)
    9 x Absorbent 1.2m socks (4ltr/sock)
    8 x Absorbent pillows (3.5ltr/pillow)
    10 x Disposal bags and ties
    1 x Wheeled Bin


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    120L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 75 x Absorbent Pads 8 x Absorbent Pillows 9 x Absorbent 1.2m Socks

    Overall Depth

    54cm

    Overall Height

    95cm

    Overall Width

    47cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905

    Weight

    120kg