Ecospill

S+SPILL KIT - OIL-ONLY 15LTR CLIP TOP BAG

SKU:

ECS7424386C

MPN:

H1290015

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This oil absorbent spill response kit is ideal for gatehouses and warehouses for minor spills and leaks. Stored tidily away in its own carrier bag, it's quick to access and can absorb up to 15 litres of oil to prevent the contamination of waterways and slip and trip hazards.


    Features and Benefits
    Clip top carrier bag for easy access
    Handle doubles as a hook for convenient storage
    One-stop kit for everything you need


    Contents
    12 x Absorbent pads
    1 x Absorbent 1.2m sock
    1 x Hazardous waste disposal bags and ties
    1 x carrier bag


    Standards
    BS 7959


    Notes
    Dimensions: 59cm x 70cm x 5cm


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    15L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    12 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    Overall Depth

    5cm

    Overall Height

    59cm

    Overall Width

    70cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    15kg