Ecospill

S+SPILL KIT - OIL-ONLY 240LTR WHEELED BIN

SKU:

ECS7424387E

MPN:

H1220240

£334.00

Ex VAT

£400.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Everything you need in one kit to deal with oil only spills. The response kit, comes supplied in a strong, waterproof, two wheeled plastic bin.


    Contents:


    150 x Premier 50cm x
    40cm Pads, 4 x Premier
    1.2mtr Socks, 10 x 38cm
    x 23cm Pillows, 1 x Floor
    Sign, 1 x hazard tape,
    18 waste bags & ties"


    Many situations require a permanent supply of absorbents to be on hand. Solent Plusâ„¢ spill kits are a cost-effective answer to this requirement. Oil-Only Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.


    240ltr Kit - Wheeled Bin
    Kit contains:
    200 x Absorbent pads
    10 x Absorbent 1.2m socks
    10 x Absorbent pillows
    18 x Hazardous waste disposal bags and ties
    1 x Wheeled Bin
    Tested to BS 7959
    Dimensions: 106x60x74cm


    Refill
    Absorbents and bags only, as listed above


    Audit Covers
    Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of wheeled bin spill kit. A4 sized clear pouch for inserting audit record sheet.


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    240L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    10 x Absorbent 1.2m Socks 10 x Absorbent Pillows 18 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 200 x Absorbent Pads

    MFR Part No.

    H1220240

    Overall Depth

    74cm

    Overall Height

    106cm

    Overall Width

    60cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905

    Weight

    240kg