Ecospill

S+SPILL KIT - OIL-ONLY 25LTR CADDY

SKU:

ECS7424385P

MPN:

H1460025

£52.49

Ex VAT

£62.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A general-purpose spill kit in a caddy bin.


    Features:


    Kit contains:
    15 x Absorbent pads
    1 x Absorbent 1.2m sock
    2 x Absorbent pillows
    4 x Hazardous waste disposal bags and ties
    1 x Caddy bin
    Tested to BS 7959
    Dimensions: 43x26x27cm


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    25L

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    Overall Depth

    27cm

    Overall Height

    43cm

    Overall Width

    26cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bin

    UNSPSC Code

    47131905