Ecospill

S+SPILL KIT - OIL-ONLY 35LTR CUBE BAG

SKU:

ECS7424385C

MPN:

H1465040

£54.49

Ex VAT

£65.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Respond to spillages quickly with this oil-only spill response kit. Packed together in a durable cube bag, this kit contains enough absorbent pads and socks to effectively clean and dispose of a 35-litre spill.


    Features and Benefits
    Convenient storage bag that keeps the contents together
    Clearly labelled for easy identification
    Durable handle for easy transport to the spill site


    Contents
    15 x Absorbent pads
    2 x Absorbent 3.0m socks
    1 x Hazardous waste disposal bags and ties
    1 x Cube bag


    Standards
    Tested to BS 7959
    Dimensions: 33 x 35 x 19cm


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    35L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 2 x Absorbent 3.0m socks

    Overall Depth

    19cm

    Overall Height

    33cm

    Overall Width

    35cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    35kg