Ecospill

S+SPILL KIT - OIL-ONLY 50LTR HOLDALL

SKU:

ECS7422853D

MPN:

H1280050

£84.99

Ex VAT

£101.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For a quick-time spill response, this oil-only spill kit contains enough absorbent pads and socks to effectively clean and dispose of a 50-litre oil spill.


    Features and Benefits
    Clearly marked holdall for easy identification
    Reflective tab on holdall closing flap for improved visibility
    Convenient hanging storage
    Shoulder strap for easy transport


    Contents
    35 x Absorbent pads
    3 x Absorbent 1.2m socks
    2 x Absorbent pillows
    5 x Hazardous waste disposal bags and ties
    1 x Vinyl Holdall


    Standards
    Tested to BS 7959


    Product Specification
    Attribute
    Value

    Absorbent Capacity

    50L

    Application

    Oil

    Brand

    Ecospill

    ECLASS Code

    30010300

    Includes

    1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties

    MFR Part No.

    H1280050

    Overall Depth

    15cm

    Overall Height

    58cm

    Overall Width

    71cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    50kg